Motion
LV-MSP-45-FZ
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Steel, 45 mm Bore, 73 mm OD, 19 mm Width
Mi Item #13521848
MFR #LV-MSP-45-FZ
Price$192.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Steel, 45 mm Bore, 73 mm OD, 19 mm Width
Mi Item #13521848
MFR #LV-MSP-45-FZ

Mfr description
LV-MSP-45-FZ SHAFT COLLAR WITH LEVER, 2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.38/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    73 mm
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)