Motion
LV-MSP-50-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #13521861
MFR #LV-MSP-50-A
List Price$167.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #13521861
MFR #LV-MSP-50-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.83/each for your price

Overview

Mfr description
LV-MSP-50-A SHAFT COLLAR WITH LEVER, 2-P

Specifications

  • Bore Diameter
    50 mm
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LV-MSP-50-A
  • Material
    Aluminum
  • Outside Diameter
    78 mm
  • Width
    19 mm
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought