Motion
UD28-20MM-20MM-SS

RULAND MANUFACTURING CO
UD28-20MM-20MM-SS

Pin & Block U-Joint - 20 mm Bore Size A, 20 mm Bore Size B, 1.7440 in OD, 7.7520 in Length, Stainless Steel Material
MI ITEM #13521889
MFR #UD28-20MM-20MM-SS
Price$2,134.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD28-20MM-20MM-SS

Pin & Block U-Joint - 20 mm Bore Size A, 20 mm Bore Size B, 1.7440 in OD, 7.7520 in Length, Stainless Steel Material
MI ITEM #13521889
MFR #UD28-20MM-20MM-SS

Mfr description
UD28-20MM-20MM-SS U-JOINT DOUBLE FRICTIO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,134.21/each

Specifications

Dimensions

  • Bore Depth
    1.6100 in
  • Bore Size A
    20 mm
  • Bore Size B
    20 mm
  • Outside Diameter
    1.7440 in
  • Overall Length
    7.7520 in

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD28
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    9450.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)