Motion
US28-20MM-20MM-F

RULAND MANUFACTURING CO
US28-20MM-20MM-F

Pin & Block U-Joint - 20 mm Bore Size A, 20 mm Bore Size B, 1.7440 in OD, 5.0000 in Length, Alloy Steel Material
MI ITEM #13521912
MFR #US28-20MM-20MM-F
List Price$861.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US28-20MM-20MM-F

Pin & Block U-Joint - 20 mm Bore Size A, 20 mm Bore Size B, 1.7440 in OD, 5.0000 in Length, Alloy Steel Material
MI ITEM #13521912
MFR #US28-20MM-20MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$861.28/each for your price

Overview

Mfr description
US28-20MM-20MM-F U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    14500.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    20 mm
  • Bore Depth
    1.6100 in
  • Bore Size B
    20 mm
  • Overall Length
    5.0000 in
  • Maximum Bore Size
    20 mm
  • Component Type
    Complete U-Joint Assembly
  • Series
    US28
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.7440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought