Motion
SFAH-200U-G14FS-PNLK-PNVBA-L1

FESTO CORPORATION
SFAH-200U-G14FS-PNLK-PNVBA-L1

Pneumatic Flow Switch - 0 L/min to 200 L/min Flow Rate
Mi Item #13522087
MFR #SFAH-200U-G14FS-PNLK-PNVBA-L1
Price$684.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SFAH-200U-G14FS-PNLK-PNVBA-L1

Pneumatic Flow Switch - 0 L/min to 200 L/min Flow Rate
Mi Item #13522087
MFR #SFAH-200U-G14FS-PNLK-PNVBA-L1

Mfr description
609555 FLOW SENSOR SFAH-200U-G14FS-PNLK-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.26/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in BSPP
  • Port Size
    1/4 BSPP

Details

  • Flow Rate Range
    0 L/min to 200 L/min
  • Fluid Comp
    Compressed Air, Nitrogen
  • Operating Pressure Range
    -0.9 bar to 10 bar, -13.05 psi to 145.04 psi
  • Rated Flow Range
    0 L/min to 200 L/min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)