Specifications
Dimensions
- Port 1 Size/Type6 mm Tube
- Port 2 Size/TypeM5
- Port Size6
Details
- Flow Adjustment ValveYes
- Flow Rate Range100 L/min
- Rated Flow Range100 L/min
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)