Motion
ADN-S-25-40-A-P

FESTO CORPORATION
ADN-S-25-40-A-P

ADN-S-25-40-A-P Compact Cylinder
MI ITEM #13522210
MFR #ADN-S-25-40-A-P
Price$108.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-S-25-40-A-P

ADN-S-25-40-A-P Compact Cylinder
MI ITEM #13522210
MFR #ADN-S-25-40-A-P

Mfr description
8092094 COMPACT CYLINDER ADN-S-25-40-A-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.47/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Maximum Applied Force
    295 N
  • Options Included
    Bumper Cushions, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    ADN-S
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)