Motion
MS4-LFR-1/4-D6-E-P-M-A8-B

FESTO CORPORATION
MS4-LFR-1/4-D6-E-P-M-A8-B

8098255 FILTER REGULATOR MS4-LFR-1/4-D6-
Mi Item #13522279
MFR #MS4-LFR-1/4-D6-E-P-M-A8-B
Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D6-E-P-M-A8-B

8098255 FILTER REGULATOR MS4-LFR-1/4-D6-
Mi Item #13522279
MFR #MS4-LFR-1/4-D6-E-P-M-A8-B

Mfr description
8098255 FILTER REGULATOR MS4-LFR-1/4-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.58/each

Specifications

Dimensions

  • Weight
    0.45 lbs

Details

  • Accessories
    Hex nut, Wall mounting kit, Module connector, Mounting bracket
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    60.04 scfm
  • Body Material
    PA-reinforced
  • Fluid Type
    Compressed air, Inert gas
  • Knob Type
    Rotary knob with detent
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    60.04 scfm
  • Maximum Operating Pressure
    10 bar
  • Min Operating Temperature
    23 °F
  • Product Type
    Precision Air Regulators
  • Relief Function
    With secondary exhausting
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L, Class 7 according to ISO 14644-1
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)