Motion
DGTZ-GF-16-100-J-T-P-A

FESTO CORPORATION
DGTZ-GF-16-100-J-T-P-A

DGTZ-GF-16-100-J-T-P-A Twin Cylinder
MI ITEM #13522288
MFR #DGTZ-GF-16-100-J-T-P-A
Price$549.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGTZ-GF-16-100-J-T-P-A

DGTZ-GF-16-100-J-T-P-A Twin Cylinder
MI ITEM #13522288
MFR #DGTZ-GF-16-100-J-T-P-A

Mfr description
8103433 TWIN CYLINDER DGTZ-GF-16-100-J-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.19/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    -GF-16-100-J-T-P-A
  • Magnet
    With Magnet
  • Options Included
    Position Sensing
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DGTZ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)