Motion
DGTZ-GF-32-20-J-T-P-A

FESTO CORPORATION
DGTZ-GF-32-20-J-T-P-A

DGTZ-GF-32-20-J-T-P-A Twin Cylinder
Mi Item #13522314
MFR #DGTZ-GF-32-20-J-T-P-A
Price$596.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGTZ-GF-32-20-J-T-P-A

DGTZ-GF-32-20-J-T-P-A Twin Cylinder
Mi Item #13522314
MFR #DGTZ-GF-32-20-J-T-P-A

Mfr description
8103514 TWIN CYLINDER DGTZ-GF-32-20-J-T-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.85/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin cylinder
  • Cylinder Suffix
    -GF-32-20-J-T-P-A
  • Maximum Applied Force
    724 N
  • Product Type
    Guided Air Cylinders
  • Series
    DGTZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)