Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Cushion TypeElastic cushioning rings/pads at both ends
- Cylinder StyleGuided
- Cylinder SuffixP-A-GF-F1A
- Product TypeGuided Air Cylinders
- SeriesDFM
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)