Motion
DFM-25-40-P-A-GF-F1A

FESTO CORPORATION
DFM-25-40-P-A-GF-F1A

DFM-25-40-P-A-GF-F1A Guided Drive
MI ITEM #13522377
MFR #DFM-25-40-P-A-GF-F1A
Price$607.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-25-40-P-A-GF-F1A

DFM-25-40-P-A-GF-F1A Guided Drive
MI ITEM #13522377
MFR #DFM-25-40-P-A-GF-F1A

Mfr description
8118865 GUIDED DRIVE DFM-25-40-P-A-GF-F1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Guided
  • Cylinder Suffix
    P-A-GF-F1A
  • Magnet
    With Magnet
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends, Via Proximity Switch
  • Product Type
    Guided Air Cylinders
  • Series
    DFM
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)