Motion
DFM-40-50-P-A-GF-F1A

FESTO CORPORATION
DFM-40-50-P-A-GF-F1A

DFM-40-50-P-A-GF-F1A Guided Drive
Mi Item #13522382
MFR #DFM-40-50-P-A-GF-F1A
Price$798.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-40-50-P-A-GF-F1A

DFM-40-50-P-A-GF-F1A Guided Drive
Mi Item #13522382
MFR #DFM-40-50-P-A-GF-F1A

Mfr description
8118908 GUIDED DRIVE DFM-40-50-P-A-GF-F1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.59/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Guided
  • Cylinder Suffix
    P-A-GF-F1A
  • Maximum Applied Force
    754 N
  • Product Type
    Guided Air Cylinders
  • Series
    DFM
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)