Motion
DFM-63-50-P-A-GF-F1A

FESTO CORPORATION
DFM-63-50-P-A-GF-F1A

DFM-63-50-P-A-GF-F1A Guided Drive
Mi Item #13522396
MFR #DFM-63-50-P-A-GF-F1A
Price$966.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-63-50-P-A-GF-F1A

DFM-63-50-P-A-GF-F1A Guided Drive
Mi Item #13522396
MFR #DFM-63-50-P-A-GF-F1A

Mfr description
8118948 GUIDED DRIVE DFM-63-50-P-A-GF-F1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$966.78/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Through Hole
  • Cylinder Suffix
    P-A-GF-F1A
  • Guide Type
    Slide Bearing
  • Mounting Type
    Through Hole
  • Product Type
    Guided Air Cylinders
  • Type
    Guided Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)