Motion
CAFM-M1-K-N1-AA3

FESTO CORPORATION
CAFM-M1-K-N1-AA3

Pneumatic Cylinder Mounting Hardware - High-Alloy Stainless Steel Material
Mi Item #13522509
MFR #CAFM-M1-K-N1-AA3
Price$101.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CAFM-M1-K-N1-AA3

Pneumatic Cylinder Mounting Hardware - High-Alloy Stainless Steel Material
Mi Item #13522509
MFR #CAFM-M1-K-N1-AA3

Mfr description
8148119 MOUNTING FLANGE ADAPTER CAFM-M1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.05/each

Specifications

Details

  • Hardware Type
    Mounting Adapter
  • Material
    High-Alloy Stainless Steel
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)