Motion
CRDSNU-12-40-P-A

FESTO CORPORATION
CRDSNU-12-40-P-A

CRDSNU-12-40-P-A Standards-Based Cylinder
Mi Item #13522623
MFR #CRDSNU-12-40-P-A
Price$288.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRDSNU-12-40-P-A

CRDSNU-12-40-P-A Standards-Based Cylinder
Mi Item #13522623
MFR #CRDSNU-12-40-P-A

Mfr description
8152526 STANDARDS-BASED CYLINDER CRDSNU-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    -P-A
  • Maximum Applied Force
    68 N
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CRDSNU
  • Type
    Standards-based cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)