Motion
CAPS-M1-VDE2-S-A-AL-N14-V

FESTO CORPORATION
CAPS-M1-VDE2-S-A-AL-N14-V

8154591 MANIFOLD BLOCK CAPS-M1-VDE2-S-A-
Mi Item #13522695
MFR #CAPS-M1-VDE2-S-A-AL-N14-V
Price$394.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CAPS-M1-VDE2-S-A-AL-N14-V

8154591 MANIFOLD BLOCK CAPS-M1-VDE2-S-A-
Mi Item #13522695
MFR #CAPS-M1-VDE2-S-A-AL-N14-V

Mfr description
8154591 MANIFOLD BLOCK CAPS-M1-VDE2-S-A-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.87/each

Specifications

Dimensions

  • Inlet Size
    1/4 in

Details

  • Base Type
    Manifold Block
  • Body Material
    Aluminum
  • Fluid Comp
    Compressed Air
  • Port Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)