Motion
VFOE-LS-T-M5-Q4-F1A

FESTO CORPORATION
VFOE-LS-T-M5-Q4-F1A

Pneumatic Flow Switch - 85 L/min Flow Rate
MI ITEM #13522710
MFR #VFOE-LS-T-M5-Q4-F1A
Price$22.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VFOE-LS-T-M5-Q4-F1A

Pneumatic Flow Switch - 85 L/min Flow Rate
MI ITEM #13522710
MFR #VFOE-LS-T-M5-Q4-F1A

Mfr description
8157630 ONE-WAY FLOW CONTROL VALVE VFOE-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.82/each

Specifications

Dimensions

  • Overall Width
    9 mm
  • Port 1 Size/Type
    4 mm Tube
  • Port 2 Size/Type
    M5
  • Port Size
    4

Details

  • Display
    No Display
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    85 L/min
  • Fluid Comp
    Compressed Air
  • Mounting Type
    Threaded
  • Rated Flow Range
    85 L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)