Motion
DYEF-G8-S-M10-Y1

FESTO CORPORATION
DYEF-G8-S-M10-Y1

8159474 SHOCK ABSORBER DYEF-G8-S-M10-Y1
Mi Item #13522777
MFR #DYEF-G8-S-M10-Y1
Price$29.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DYEF-G8-S-M10-Y1

8159474 SHOCK ABSORBER DYEF-G8-S-M10-Y1
Mi Item #13522777
MFR #DYEF-G8-S-M10-Y1

Mfr description
8159474 SHOCK ABSORBER DYEF-G8-S-M10-Y1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.11/each

Specifications

Dimensions

  • Weight
    26 g

Details

  • Ambient Temperature Range
    0 to 60 °C
  • Max Energy Absorption Per Cycle
    0.25 J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)