Motion
DFM-16-25-B-PPV-A-GF

FESTO CORPORATION
DFM-16-25-B-PPV-A-GF

DFM-16-25-B-PPV-A-GF Guided Drive
Mi Item #13522961
MFR #DFM-16-25-B-PPV-A-GF
Price$689.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-16-25-B-PPV-A-GF

DFM-16-25-B-PPV-A-GF Guided Drive
Mi Item #13522961
MFR #DFM-16-25-B-PPV-A-GF

Mfr description
8162430 GUIDED DRIVE DFM-16-25-B-PPV-A-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Pneumatic cushioning, adjustable at both ends
  • Cylinder Style
    Guided
  • Cylinder Suffix
    B-PPV-A-GF
  • Options Included
    Adjustable Cushions, Position Sensing
  • Product Type
    Guided Air Cylinders
  • Series
    DFM
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)