Specifications
Dimensions
- Rod - Thread SizeM8
- Rod Size / ThreadM8
Details
- Cylinder SuffixM8
- Product TypeRodless Air Cylinders
- Rod End BracketRod Clevis
- Rod Thread StandardMetric
- SeriesCRSG
- TypeRod Clevis
Overview
Mfr description
13568 ROD CLEVIS CRSG-M8