Motion
31312/CL7C

SKF
31312/CL7C

Tapered Roller Bearing Full Assembly - 60 mm Bore, 130 mm OD, 33.50 mm Width
MI ITEM #13532198
MFR #31312/CL7C
Price$462.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31312/CL7C

Tapered Roller Bearing Full Assembly - 60 mm Bore, 130 mm OD, 33.50 mm Width
MI ITEM #13532198
MFR #31312/CL7C

Mfr description
31312/CL7C TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.88/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    130 mm
  • Overall Width
    33.50 mm
  • Weight
    4.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    177000 N
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    5300 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    166000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)