Motion
32311 B/CL7C

SKF
32311 B/CL7C

Tapered Roller Bearing Full Assembly - 55 mm Bore, 120 mm OD, 45.50 mm Width
Mi Item #13532200
MFR #32311 B/CL7C
Price$335.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32311 B/CL7C

Tapered Roller Bearing Full Assembly - 55 mm Bore, 120 mm OD, 45.50 mm Width
Mi Item #13532200
MFR #32311 B/CL7C

Mfr description
32311 B/CL7C TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    120 mm
  • Overall Width
    45.50 mm
  • Weight
    5.49 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    233 kN
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    5600 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    260 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)