Motion
32314 B/CL7C

SKF
32314 B/CL7C

Tapered Roller Bearing Full Assembly - 70 mm Bore, 150 mm OD, 54 mm Width, 0.1181 in Fillet Radius
Mi Item #13532202
MFR #32314 B/CL7C
Price$557.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32314 B/CL7C

Tapered Roller Bearing Full Assembly - 70 mm Bore, 150 mm OD, 54 mm Width, 0.1181 in Fillet Radius
Mi Item #13532202
MFR #32314 B/CL7C

Mfr description
32314 B/CL7C TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.39/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.1181 in
  • Outside Diameter
    150 mm
  • Overall Width
    54 mm
  • Weight
    10.1 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    346 kN
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4300 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    400 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)