Motion
LFFM 100/5

SKF
LFFM 100/5

5000 ml Size, Can Container, Colorless Color, Food Grade
MI ITEM #13532227
MFR #LFFM 100/5
Price$357.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LFFM 100/5

5000 ml Size, Can Container, Colorless Color, Food Grade
MI ITEM #13532227
MFR #LFFM 100/5

Mfr description
LFFM 100/5 DIST GREASE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.76/each

Specifications

Dimensions

  • Container Size
    5000 ml
  • Net Weight
    9.26 lbs
  • Shelf Life
    2 yr

Details

  • Base Type
    PAO
  • Certification
    NSF H1, NSF ISO 21469, Halal, Kosher
  • Color
    Colorless
  • Container Type
    Can
  • Flash Point
    392 °F
  • Food Grade
    Food Grade
  • Form
    Oil
  • Max Operating Temperature
    266 °F
  • Min Operating Temperature
    -22 °F
  • NSF Rating
    H1
  • Oil Type
    PAO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)