Motion
LFFM 100/SD250

SKF
LFFM 100/SD250

2 NLGI Grade, 250 ml Size, Cartridge Container, Food Grade
Mi Item #13532229
MFR #LFFM 100/SD250
Price$158.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LFFM 100/SD250

2 NLGI Grade, 250 ml Size, Cartridge Container, Food Grade
Mi Item #13532229
MFR #LFFM 100/SD250

Mfr description
LFFM 100/SD250 DIST GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.09/each

Specifications

Dimensions

  • Container Size
    250 ml
  • Net Weight
    0.88 lbs
  • NLGI Grade
    2
  • Shelf Life
    2 yr

Details

  • Certification
    NSF H1, Halal, Kosher
  • Container Type
    Cartridge
  • Food Grade
    Food Grade
  • Form
    Oil
  • Lubricant Type
    LFFM 100
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)