Motion
P2BA 303-SRB-CGE

SKF
P2BA 303-SRB-CGE

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #13532231
MFR #P2BA 303-SRB-CGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BA 303-SRB-CGE

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #13532231
MFR #P2BA 303-SRB-CGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2BA 303-SRB-CGE PIL BLK ROLLER BRG
  • Ready to mount
  • Factory lubricated and sealed
  • Quick locking on the shaft
  • Long service life
  • Easy to replace

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.3750 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.5000 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Overall Height
  • Expansion Type
    Expansion Bearing (Floating)
  • Radial Dynamic Load Capacity
    74415 lbf
  • Radial Static Load Capacity
    84308 lbf
  • Bolt Size
    0.8750 in
  • Lubrication
    Lubrication Fitting
  • Weight
    51.2 lbs
  • Locking Type
    Concentric Collar
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text