Motion
YEL 209-112-2DW/AG

SKF
YEL 209-112-2DW/AG

Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 2.2188 in Width
Mi Item #13532260
MFR #YEL 209-112-2DW/AG
Price$179.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 209-112-2DW/AG

Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 2.2188 in Width
Mi Item #13532260
MFR #YEL 209-112-2DW/AG

Mfr description
YEL 209-112-2DW/AG INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    85 mm
  • Overall Width
    2.2188 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)