Motion
KR 30

SKF
KR 30

Cam Follower - 12 mm Bore, 30 mm OD, 14 mm Width
Mi Item #13532268
MFR #KR 30
Price$237.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 30

Cam Follower - 12 mm Bore, 30 mm OD, 14 mm Width
Mi Item #13532268
MFR #KR 30

Mfr description
KR 30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.65/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Weight
    0.2463 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 30 Cam Follower features a 12 mm bore diameter, 30 mm outside diameter, 14 mm overall width, and a weight of 0.2463 lbs, making it ideal for industrial cam systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1385 lbf
  • Radial Static Load Capacity
    1798 lbf
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)