Motion
KRE 35 PP

SKF
KRE 35 PP

Crowned & Flat Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #13532272
MFR #KRE 35 PP
Price$160.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRE 35 PP

Crowned & Flat Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #13532272
MFR #KRE 35 PP

Mfr description
KRE 35 PP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.82/each

Specifications

Dimensions

  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    20 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)