Motion
KRV 52 PP

SKF
KRV 52 PP

Cam Follower - 20 mm Bore, 52 mm OD, 24 mm Width
MI ITEM #13532276
MFR #KRV 52 PP
Price$342.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRV 52 PP

Cam Follower - 20 mm Bore, 52 mm OD, 24 mm Width
MI ITEM #13532276
MFR #KRV 52 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.76/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    24 mm
  • Weight
    1.147 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KRV 52 PP Cam Follower features a 20 mm bore diameter, 52 mm outside diameter, 24 mm overall width, and a weight of 1.147 lbs, ideal for heavy-load applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1800 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4766 lbf
  • Radial Static Load Capacity
    10791 lbf
  • Series
    KRV

Overview

Mfr description
KRV 52 PP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought