Motion
NATR 17 PP

SKF
NATR 17 PP

Yoke Roller Bearing - 17 mm Bore
Mi Item #13532278
MFR #NATR 17 PP
Price$228.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 17 PP

Yoke Roller Bearing - 17 mm Bore
Mi Item #13532278
MFR #NATR 17 PP

Mfr description
NATR 17 PP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.87/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    40 mm
  • Overall Width
    21 mm
  • Weight
    0.3241 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2810 lbf
  • Radial Static Load Capacity
    3372 lbf
  • Series
    NATR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)