Motion
NATV 10 PP

SKF
NATV 10 PP

Yoke Roller Bearing - 10 mm Bore
MI ITEM #13532279
MFR #NATV 10 PP
Price$148.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 10 PP

Yoke Roller Bearing - 10 mm Bore
MI ITEM #13532279
MFR #NATV 10 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.76/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter
    30 mm
  • Overall Width
    15 mm
  • Weight
    0.1466 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2271 lbf
  • Radial Static Load Capacity
    3012 lbf
  • Series
    NATV

Overview

Mfr description
NATV 10 PP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought