Motion
NATV 15 PP

SKF
NATV 15 PP

Yoke Roller Bearing - 15 mm Bore
MI ITEM #13532281
MFR #NATV 15 PP
Price$143.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 15 PP

Yoke Roller Bearing - 15 mm Bore
MI ITEM #13532281
MFR #NATV 15 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.02/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    35 mm
  • Overall Width
    19 mm
  • Weight
    0.2337 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3102 lbf
  • Radial Static Load Capacity
    4856 lbf
  • Series
    NATV

Overview

Mfr description
NATV 15 PP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought