Motion
NATV 17 PP

SKF
NATV 17 PP

Yoke Roller Bearing - 17 mm Bore
MI ITEM #13532282
MFR #NATV 17 PP
List Price$187.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 17 PP

Yoke Roller Bearing - 17 mm Bore
MI ITEM #13532282
MFR #NATV 17 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.76/each for your price

Overview

Mfr description
NATV 17 PP NEEDLE BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Bearing Material
    Bearing steel
  • Number Of Rows
    1
  • Overall Width
    21 mm
  • Outside Diameter
    40 mm
  • Radial Dynamic Load Capacity
    4024 lbf
  • Radial Static Load Capacity
    6407 lbf
  • Max Rpm
    2000 rpm
  • Finish Coating
    Uncoated
  • Series
    NATV
  • Manufacturer Product Page
  • Weight
    0.3417 lbs
  • Material
    Bearing steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text