Motion
NATV 30 PP

SKF
NATV 30 PP

Yoke Roller Bearing - 30 mm Bore
MI ITEM #13532286
MFR #NATV 30 PP
Price$290.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 30 PP

Yoke Roller Bearing - 30 mm Bore
MI ITEM #13532286
MFR #NATV 30 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$290.73/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    29 mm
  • Weight
    1.041 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1300 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7059 lbf
  • Radial Static Load Capacity
    13713 lbf
  • Series
    NATV

Overview

Mfr description
NATV 30 PP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought