Motion
NATV 30 PPX

SKF
NATV 30 PPX

Yoke Roller Bearing - 30 mm Bore
Mi Item #13532287
MFR #NATV 30 PPX
Price$252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 30 PPX

Yoke Roller Bearing - 30 mm Bore
Mi Item #13532287
MFR #NATV 30 PPX

Mfr description
NATV 30 PPX NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.81/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    29 mm
  • Weight
    1.069 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1300 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7059 lbf
  • Radial Static Load Capacity
    13713 lbf
  • Series
    NATV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)