Motion
NATV 35 PP

SKF
NATV 35 PP

Yoke Roller Bearing - 35 mm Bore
MI ITEM #13532288
MFR #NATV 35 PP
Price$411.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 35 PP

Yoke Roller Bearing - 35 mm Bore
MI ITEM #13532288
MFR #NATV 35 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.82/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    29 mm
  • Weight
    1.444 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8048 lbf
  • Radial Static Load Capacity
    17198 lbf
  • Series
    NATV

Overview

Mfr description
NATV 35 PP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought