Motion
NATV 5 PP

SKF
NATV 5 PP

Yoke Roller Bearing - 5 mm Bore
MI ITEM #13532290
MFR #NATV 5 PP
Price$91.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 5 PP

Yoke Roller Bearing - 5 mm Bore
MI ITEM #13532290
MFR #NATV 5 PP

Mfr description
NATV 5 PP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.36/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter
    16 mm
  • Overall Width
    12 mm
  • Weight
    0.026 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    964 lbf
  • Radial Static Load Capacity
    1349 lbf
  • Series
    NATV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)