Motion
NATV 50 PP

SKF
NATV 50 PP

Yoke Roller Bearing - 50 mm Bore
Mi Item #13532291
MFR #NATV 50 PP
Price$761.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 50 PP

Yoke Roller Bearing - 50 mm Bore
Mi Item #13532291
MFR #NATV 50 PP

Mfr description
NATV 50 PP YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.47/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    90 mm
  • Overall Width
    32 mm
  • Weight
    2.227 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    850 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8902 lbf
  • Radial Static Load Capacity
    21694 lbf
  • Series
    NATV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)