Overview
Mfr description
2841-21CT M18 FUEL 16 GAUGE ANGLED FINIS
- Tool Free Depth Adjustment
- Tool Free Jam Clearing Latch
- Sequential and contact actuation firing modes
- Tip Storage On Magazine
- LED Work Light
- Reversible Belt Hook
- No Gas Cartridge
- Power to Nail Hardwoods & Softwoods
- Compatible with all 16GA Angled Finish Nails
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data