Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel
- End 1 Thread1/2-14 NPSM
- End 2 StyleFemale Pipe Swivel
- End 2 Thread1/2-14 NPSM
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1406
Overview
Mfr description
1406-08-08 08FPS-08FPS STRAIGHT