Motion
7001-12-22-VITON

BRENNAN INDUSTRIES INC
7001-12-22-VITON

12MJ-22MM ORR Straight. VitonORing/Ret Ring
Mi Item #13534514
MFR #7001-12-22-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7001-12-22-VITON

12MJ-22MM ORR Straight. VitonORing/Ret Ring
Mi Item #13534514
MFR #7001-12-22-VITON

Mfr description
7001-12-22-VITON 12MJ-22MM ORR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in, 22 mm
  • End 2 Size
    3/4 in, 22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-1/16-12 UN, M22X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-1/16-12 UN, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)