Motion
7002-10-12-B2351

BRENNAN INDUSTRIES INC
7002-10-12-B2351

7002-10-12-B2351 10MJ-12MBSPP B2351
MI ITEM #13534517
MFR #7002-10-12-B2351
List Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-10-12-B2351

7002-10-12-B2351 10MJ-12MBSPP B2351
MI ITEM #13534517
MFR #7002-10-12-B2351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.78/each for your price

Overview

Mfr description
7002-10-12-B2351 10MJ-12MBSPP B2351

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/4-14
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7002_JIS B2351
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought