Motion
7002-16-12-B2351

BRENNAN INDUSTRIES INC
7002-16-12-B2351

7002-16-12-B2351 16MJ-12MBSPP B2351
MI ITEM #13534520
MFR #7002-16-12-B2351
Price$48.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-16-12-B2351

7002-16-12-B2351 16MJ-12MBSPP B2351
MI ITEM #13534520
MFR #7002-16-12-B2351

Mfr description
7002-16-12-B2351 16MJ-12MBSPP B2351
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.23/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in
  • Thread Size 2
    3/4-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    1-5/16-12 UN, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    1-5/16-12 UN, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7002_JIS B2351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)