Motion
7002-16-16-B2351

BRENNAN INDUSTRIES INC
7002-16-16-B2351

7002-16-16-B2351 16MJ-16MBSPP B2351
MI ITEM #13534521
MFR #7002-16-16-B2351
List Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-16-16-B2351

7002-16-16-B2351 16MJ-16MBSPP B2351
MI ITEM #13534521
MFR #7002-16-16-B2351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.33/each for your price

Overview

Mfr description
7002-16-16-B2351 16MJ-16MBSPP B2351

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-11
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1 in
  • End 2 Thread
    1-5/16-12 UN, G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7002_JIS B2351
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought