Motion
7005-16-L22-30X1.5

BRENNAN INDUSTRIES INC
7005-16-L22-30X1.5

7005-16-L22-30X1.5 16MJ-30MMX1.5 STRT.
Mi Item #13534523
MFR #7005-16-L22-30X1.5
Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-16-L22-30X1.5

7005-16-L22-30X1.5 16MJ-30MMX1.5 STRT.
Mi Item #13534523
MFR #7005-16-L22-30X1.5

Mfr description
7005-16-L22-30X1.5 16MJ-30MMX1.5 STRT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.39/each

Specifications

Dimensions

  • End 1 Size
    1 in, 22 mm
  • End 2 Size
    1 in, 22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    1-5/16-12 UN, M30X2.0
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    1-5/16-12 UN, M30X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)