Motion
7012-L-08-08
7012-L-08-08 08MJ-08MBSPP ORR STRAIGHT
MI ITEM #13534525
MFR #7012-L-08-08
Price$40.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-L-08-08 08MJ-08MBSPP ORR STRAIGHT
MI ITEM #13534525
MFR #7012-L-08-08

Mfr description
7012-L-08-08 08MJ-08MBSPP ORR STRAIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.22/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Thread
    3/4-16 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Thread
    3/4-16 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)