Motion
7102-10-12-NWO-FG-B2351

BRENNAN INDUSTRIES INC
7102-10-12-NWO-FG-B2351

7102-10-12-NWO-FG-B2351
MI ITEM #13534549
MFR #7102-10-12-NWO-FG-B2351
Price$79.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7102-10-12-NWO-FG-B2351

7102-10-12-NWO-FG-B2351
MI ITEM #13534549
MFR #7102-10-12-NWO-FG-B2351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.16/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 2 Size
    3/4 in, 5/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    7/8-14 UNF, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    7/8-14 UNF, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7102

Overview

Mfr description
7102-10-12-NWO-FG-B2351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought