Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 1 Thread1-1/16-12 UN, G - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 2 Thread1-1/16-12 UN, G - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7202